Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Thermostats, LineVoltPRO 8000 Series
TL8100A1008/U
Honeywell Thermostats, LineVoltPRO 8000 Series
PROGRAMMABLE LINE VOLTAGE T-STAT
MFG Item Number
TL8100A1008/U
This item cannot be canceled or returned
Description
Thermostats, LineVoltPRO 8000 Series
PROGRAMMABLE LINE VOLTAGE T-STAT
LineVoltPRO 8000 Series Information
Specifications
Specifications
| Manufacturer Part Number |
TL8100A1008/U |
| Manufacturer |
Honeywell |
| Product Series |
LineVoltPRO 8000 |
| Family Series |
Honeywell Thermostats, LineVoltPRO 8000 Series |
| Description |
PROGRAMMABLE LINE VOLTAGE T-STAT W/BACKL |
| Power Method |
Battery |
| System Electrical Rating |
5A Resistive @ 24, 120, 240 VAC, 2A Inductive @ 24, 120, 240 VAC, 750mV |
| Display |
LCD |
| Application |
Line Voltage |
| Stages |
1 Heat |
| Color |
White |
| Programmability |
Programmable 7 Day |
| Wi-Fi Enabled |
No |
| Terminal Designations |
R, W |
| Temp Setting Range |
40-85 °F |
| Onboard Occupancy Sensor |
No |
| Approvals |
UL |
| Net Weight |
0.38 lbs |
| Gross Weight |
0.68 lbs |
TL8100A1008/U
Honeywell Thermostats, LineVoltPRO 8000 Series