TL88K250RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TL88K250RE Ohmite Resistors, TL Series, RESISTOR, HEAT SINKABLE THICK FILM

MFG Item Number
TL88K250RE

TL88K250RE Ohmite Resistors, TL Series, RESISTOR, HEAT SINKABLE THICK FILM

MFG Item Number
TL88K250RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 24

Description

Resistors, TL Series
Item #
TL88K250RE
RESISTOR, HEAT SINKABLE THICK FILM

TL Series Information

  • Very Low Inductance
  • Low Profile Design
  • Thick Film on Alumina Resistive Element
The TL Series add heat sinkable options to the thick film resistor family. The resistor element is packaged with plastic insulators, and quick connect terminals in a symmetrical aluminum profile for easy heat sink mounting. Special tapped configurations are offered to reduce on board component count. Efficient thermal packaging provides improved heat conduction to the heat sink. Self‑insulating package design increases voltage withstanding characteristics when compared to traditional aluminum housings. The in line mounting profile makes the TL Series easily adaptable to most heat sink systems. Thermal compound is always recommended when heat sinking.

Specifications

Specifications
Manufacturer Part Number TL88K250RE
Manufacturer Ohmite
Product Series TL
Family Series Ohmite Resistors, TL Series
Description RESISTOR, HEAT SINKABLE THICK FILM RES.
Resistance 250 Ohm
Non-Inductive No
Wattage 114 W
Terminal Type Radial Lugs
Max Voltage 2,500 VAC
Dielectric Voltage 2,500 V
Temp Coefficient (ppm/C) 250
Mounting Panel
Net Weight 0.0935 lbs
Gross Weight 0.0935 lbs