Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TLBP1R-V

Panduit Enclosures

TLBP1R-V

Panduit Enclosures
Tool-LessBlankingPanel, 1RU, Round, PK5
MFG Item Number
TLBP1R-V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Enclosures, Series
Item #
TLBP1R-V
Tool-LessBlankingPanel, 1RU, Round, PK5

Series Information

Specifications

Specifications
Manufacturer Part Number TLBP1R-V
Manufacturer Panduit
Family Series Panduit Enclosures
Description 1RU tool-less blanking panel, round hole 19 483mm width for tapped rails
Panel Type Rack
Comments Black
Nominal Width 19 "
Net Weight 1.73 lbs
Gross Weight 1.73 lbs