Series Information
| Manufacturer Part Number | TLBP1R-V10 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The tool-less blanking panel is designed to minimize bypass airflow in racks and cabinets while providing a desirable appearance. The tool-less blanking panel is 1 RU and mounts to round hole 19.0-inch 483mm wide tapped rails. It is white. |
| Panel Type | Rack |
| Comments | White |
| Nominal Width | 19 " |
| Net Weight | 0.891 lbs |
| Gross Weight | 0.891 lbs |