Series Information
| Manufacturer Part Number | TLBP2S-V |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The tool-less blanking panel is designed to minimize bypass airflow in racks and cabinets while providing a desirable appearance. The tool-less blanking panel is 2 RU and mounts to square hole 19.0-inch 483mm wide cage nut rails. |
| Panel Type | Rack |
| Comments | Black |
| Nominal Height | 3 " |
| Nominal Width | 19 " |
| Nominal Depth | 2 " |
| Net Weight | 2.76 lbs |
| Gross Weight | 2.76 lbs |