Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TLM2020CCUG GE Load Centers, FLD CNVRTB 200A 20CRK 22K IC WGB

MFG Item Number
TLM2020CCUG

TLM2020CCUG GE Load Centers, FLD CNVRTB 200A 20CRK 22K IC WGB

MFG Item Number
TLM2020CCUG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
TLM2020CCUG
FLD CNVRTB 200A 20CRK 22K IC WGB

Series Information

Specifications

Specifications
Manufacturer Part Number TLM2020CCUG
Manufacturer GE
Family Series GE Load Centers
Description PowerMark Gold convertible load centers arrive as main lug, but have the capability to have a main breaker installed. All ABB load centers are rated up to 60 degree/75 degree centrigrade and is suitable for use with service entrance equipment when
Net Weight 0 lbs
Gross Weight 27 lbs