Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLM615SA Eaton's Tripp Lite series Power Strips, 6 outlets 15ft. cord 2400 joules 4
TLM615SA Eaton's Tripp Lite series Power Strips, 6 outlets 15ft. cord 2400 joules 4
This item cannot be canceled or returned
Description
6 outlets 15ft. cord 2400 joules 4
Specifications
Specifications
| Manufacturer Part Number |
TLM615SA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
6 outlets 15ft. cord 2400 joules 4 outlet safety covers, cord wrap with hang holes |
| Nominal Input Voltage |
120 VAC |
| Frequency |
60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
6 |
| Application |
Industrial/Factory |
| Approvals |
cULus |
| Net Weight |
3.7 lbs |
| Gross Weight |
3.7 lbs |
TLM615SA
Eaton's Tripp Lite series Power Strips