TLM626TEL15
Eaton's Tripp Lite series Power Strips, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TLM626TEL15

Eaton's Tripp Lite series Power Strips, Standard Series

TLM626TEL15

Eaton's Tripp Lite series Power Strips, Standard Series
6 outlets 15ft. cord 450 joules Metal
MFG Item Number
TLM626TEL15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Standard Series
Item #
TLM626TEL15
6 outlets 15ft. cord 450 joules Metal

Standard Series Information

  • Up to 10 Outlets
  • Suppression Rating of Up to 3,345 Joules
  • Up to 15 Amp Capacity Circuit Breaker
  • Plastic and Metal Housing
  • RoHS Compliant
Tripp Lite's Standard Series offers AC surge suppression for workstations, desktop PCs, telecom systems, home stereos, televisions, VCRs, DVD players and other sensitive electronics. Built‑in AC surge suppression shields connected equipment from damage and performance problems due to transient surges.

Specifications

Specifications
Manufacturer Part Number TLM626TEL15
Manufacturer Eaton's Tripp Lite series
Product Series Standard
Family Series Eaton's Tripp Lite series Power Strips, Standard Series
Description 6 outlets 15ft. cord 450 joules Metal housing, holds 3 transformers.
Nominal Input Voltage 120 VAC
Type Surge Protector
Frequency 50 Hz, 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 6
Telephone Protection Yes
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Application Home/Office
Material Metal
Length 15 '
Approvals CSA, cUL
Net Weight 2.7 lbs
Gross Weight 2.7 lbs