Series Information
| Manufacturer Part Number | TLP1.ESR |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Switches |
| Description | Emergency Stop Button with Enclosure with Guard, Twist to Release Operation, 1 NC Contact |
| Total Number of Devices | 1 |
| Number of Pushbuttons | 1 |
| Number of Pilot Lights | 0 |
| Illuminated | No |
| Color | Red |
| Contact Configuration | 1NC |
| Mounting | Mobile Pendant, Wall |
| Number of Selector Switches | 0 |
| Approvals | CSA, UL |
| Comments | Emergency Stop, Mushroom Head Twist-Release |
| Net Weight | 0.2646 lbs |
| Gross Weight | 0.2646 lbs |