Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
TLP2
ASI-Automation Systems Interconnect Switches
Compact 2 Button Pendant Push
This item cannot be canceled or returned
Description
Compact 2 Button Pendant Push
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number |
TLP2 |
| Description |
Compact 2 Button Pendant Push Button Station, Up-Down Arrows, 2NO Contacts |
| Contact Configuration |
2NO |
| Illuminated |
No |
| Mounting |
Surface |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
2 |
| Number of Selector Switches |
0 |
| Number of Pilot Lights |
0 |
| Approvals |
UL |
| Net Weight |
0.43 lbs |
| Gross Weight |
0.53 lbs |
TLP2
ASI-Automation Systems Interconnect Switches