Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLP3.D ASI-Automation Systems Interconnect Switches, Compact 3 Button Pendant Push
TLP3.D ASI-Automation Systems Interconnect Switches, Compact 3 Button Pendant Push
This item cannot be canceled or returned
Description
Compact 3 Button Pendant Push
Specifications
Specifications
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Manufacturer Part Number |
TLP3.D |
| Description |
Compact 3 Button Pendant Push Button Station, Up-Down Buttons, 1 Selector Switch, 3NO Contacts |
| Contact Configuration |
3NO |
| Illuminated |
No |
| Mounting |
Surface |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
3 |
| Number of Selector Switches |
1 |
| Number of Pilot Lights |
0 |
| Approvals |
UL |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.675 lbs |
TLP3.D
ASI-Automation Systems Interconnect Switches