Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLP606B Eaton's Tripp Lite series Power Strips, Protect It! BLK Surge 6 outlet (3
TLP606B Eaton's Tripp Lite series Power Strips, Protect It! BLK Surge 6 outlet (3
This item cannot be canceled or returned
Description
Protect It! BLK Surge 6 outlet (3
Specifications
Specifications
| Manufacturer Part Number |
TLP606B |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Protect It! BLK Surge 6 outlet (3 Transformers) 6ft Cord 750 Joules |
| Nominal Input Voltage |
120 VAC |
| Type |
Surge Protector |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Circuit Breaker |
15 A |
| Number of Outlets |
6 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
Yes |
| Application |
Home/Office |
| Material |
Plastic |
| Length |
6 ' |
| Approvals |
cUL, UL |
| Net Weight |
1.01 lbs |
| Gross Weight |
1.2 lbs |
TLP606B
Eaton's Tripp Lite series Power Strips