Series Information
| Manufacturer Part Number | TLP6F18 |
|---|---|
| Manufacturer | Eaton's Tripp Lite series |
| Family Series | Eaton's Tripp Lite series Power Strips |
| Description | Surge Protector Power Strip 6-Outlet French Type E 16A 1.8M Cord |
| Nominal Input Voltage | 240 VAC |
| Type | Surge Protector |
| Frequency | 50 Hz, 60 Hz |
| Circuit Breaker | 16 A |
| Number of Outlets | 6 |
| Telephone Protection | No |
| Cable Protection | No |
| Network Protection | No |
| EMI/RFI Filtering | Yes |
| Application | Home/Office |
| Material | Plastic |
| Approvals | CE, REACH |
| Comments | French Type E Outlets |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |