TLP6SLUSBB
Eaton's Tripp Lite series Power Strips

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TLP6SLUSBB Eaton's Tripp Lite series Power Strips, Direct Plug-In Surge Protector Side

MFG Item Number
TLP6SLUSBB

TLP6SLUSBB Eaton's Tripp Lite series Power Strips, Direct Plug-In Surge Protector Side

MFG Item Number
TLP6SLUSBB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
TLP6SLUSBB
Direct Plug-In Surge Protector Side

Series Information

Specifications

Specifications
Manufacturer Part Number TLP6SLUSBB
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Strips
Description Direct Plug-In Surge Protector Side Load 6 Outlet & 2 USB Ports
Nominal Input Voltage 120 VAC
Type Surge Protector
Frequency 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Application Home/Office
Material Plastic
Approvals cUL, UL
Net Weight 0.5 lbs
Gross Weight 0.75 lbs