TLP712B
Eaton's Tripp Lite series Power Strips

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TLP712B Eaton's Tripp Lite series Power Strips, Protect It! BLK Surge 7 outlet (4

MFG Item Number
TLP712B

TLP712B Eaton's Tripp Lite series Power Strips, Protect It! BLK Surge 7 outlet (4

MFG Item Number
TLP712B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
TLP712B
Protect It! BLK Surge 7 outlet (4

Series Information

Specifications

Specifications
Manufacturer Part Number TLP712B
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Power Strips
Description Protect It! BLK Surge 7 outlet (4 Transformers) 12ft Cord 1000 Joules
Nominal Input Voltage 120 VAC
Type Surge Protector
Frequency 50 Hz, 60 Hz
Output Watts 1,800 W
Circuit Breaker 15 A
Number of Outlets 7
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering Yes
Application Home/Office
Material Plastic
Length 12 '
Approvals cUL, UL
Net Weight 1.76 lbs
Gross Weight 2.06 lbs