Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLP808NETG Eaton's Tripp Lite series Power Strips, Eco Surge Protector Green 8 Outlet
MFG Item Number
TLP808NETG
TLP808NETG Eaton's Tripp Lite series Power Strips, Eco Surge Protector Green 8 Outlet
MFG Item Number
TLP808NETG
This item cannot be canceled or returned
Description
Eco Surge Protector Green 8 Outlet
Specifications
Specifications
| Manufacturer Part Number |
TLP808NETG |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Eco Surge Protector Green 8 Outlet Tel/DSL 8ft Cord 2160 Joules |
| Nominal Input Voltage |
120 VAC |
| Frequency |
60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
8 |
| Approvals |
IEEE |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
TLP808NETG
Eaton's Tripp Lite series Power Strips