Series Information
| Manufacturer Part Number | TLP825 |
|---|---|
| Manufacturer | Eaton's Tripp Lite series |
| Family Series | Eaton's Tripp Lite series Power Strips |
| Description | Protect It! Surge 8 outlet (6 Transformers) 25ft Cord 1900 Joules |
| Nominal Input Voltage | 120 VAC |
| Type | Surge Protector |
| Frequency | 50 Hz, 60 Hz |
| Output Watts | 1,800 W |
| Circuit Breaker | 15 A |
| Number of Outlets | 8 |
| Telephone Protection | No |
| Cable Protection | No |
| Network Protection | No |
| EMI/RFI Filtering | Yes |
| Application | Home/Office |
| Material | Plastic |
| Length | 25 ' |
| Approvals | cUL, UL |
| Net Weight | 3.46 lbs |
| Gross Weight | 3.7 lbs |