Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
TLP864USBB
Eaton's Tripp Lite series Power Strips
Surge Protector Power Strip
MFG Item Number
TLP864USBB
This item cannot be canceled or returned
Description
Surge Protector Power Strip
Specifications
Specifications
| Manufacturer Part Number |
TLP864USBB |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Surge Protector Power Strip 8-Outlets 4 USB Ports 6ft Cord Black |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
8 |
| Application |
Home/Office |
| Approvals |
IEEE |
| Net Weight |
1.65 lbs |
| Gross Weight |
1.65 lbs |
TLP864USBB
Eaton's Tripp Lite series Power Strips