Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
TLP88USBB
Eaton's Tripp Lite series Power Strips
Surge Protector Power 8-Outlet 2
MFG Item Number
TLP88USBB
This item cannot be canceled or returned
Description
Surge Protector Power 8-Outlet 2
Specifications
Specifications
| Manufacturer Part Number |
TLP88USBB |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Surge Protector Power 8-Outlet 2 USB Charging Ports 8ft Cord |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
8 |
| Application |
Home/Office |
| Approvals |
IEEE |
| Net Weight |
1.86 lbs |
| Gross Weight |
1.86 lbs |
TLP88USBB
Eaton's Tripp Lite series Power Strips