Series Information
| Manufacturer Part Number | TLU-011 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | 964401000 Sensor contrast |
| Power Type | DC |
| Light Source | LED-Green, LED-Red |
| Light Spot Dimensions | 1.5 mm x 5 mm |
| Scanning Range | 6-12 mm |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.08 A |
| Connection Type | Cable |
| Status Indicator | Yes |
| Switching Element | NPN |
| Switching Principle | Light On, Dark On |
| Composition | Metallic |
| Operating Temperature | 14-131 °F |
| Protection Rating | IP67 |
| Package Style | Cubic |
| Approvals | CE |
| Net Weight | 1.0582 lbs |
| Gross Weight | 1.0582 lbs |