Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TLU-W6D Penn Union Terminals, TLU-D Series, Copper Compression Terminal
TLU-W6D Penn Union Terminals, TLU-D Series, Copper Compression Terminal
This item cannot be canceled or returned
Description
Copper Compression Terminal
- Provides excellent mechanical strength
- Cast out of pure copper alloy for high conductivity
- Entire connector is electro‑tin plated for corrosion resistance
- Can be installed with existing hydraulic crimping tools
Specifications
Specifications
| Manufacturer Part Number |
TLUW6D |
| Manufacturer |
Penn Union |
| Product Series |
TLU-D |
| Family Series |
Penn Union Terminals, TLU-D Series |
| Description |
Copper Compression Terminal |
| Wire Size Range |
6 str |
| Stud Size |
1/4 " |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
TLU-W6D
Penn Union Terminals, TLU-D Series