Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TM-1-8291/E/SVB-SW Eaton Switches, MINI CAM-SW BLACK SVB HDL DOOR MOUNT
MFG Item Number
TM-1-8291/E/SVB-SW
TM-1-8291/E/SVB-SW Eaton Switches, MINI CAM-SW BLACK SVB HDL DOOR MOUNT
MFG Item Number
TM-1-8291/E/SVB-SW
This item cannot be canceled or returned
Description
Item #
TM-1-8291/E/SVB-SW
MINI CAM-SW BLACK SVB HDL DOOR MOUNT
Specifications
Specifications
| Manufacturer Part Number |
TM-1-8291/E/SVB-SW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary cam switch, min cam switch, 1 contact, 8291 sequence, base mounting motor disconnect switch, black label holder, door mounting., |
| Number of Poles |
2 |
| Current Rating |
10 A |
| Max Voltage |
690 VAC |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.15 lbs |
TM-1-8291/E/SVB-SW
Eaton Switches