TM-100-50
Crompton Instruments Shunts, TM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TM-100-50 Crompton Instruments Shunts, TM Series, Shunt, 100A, 50mV, Lightweight
MFG Item Number
CI-TM10050

TM-100-50 Crompton Instruments Shunts, TM Series, Shunt, 100A, 50mV, Lightweight

MFG Item Number
CI-TM10050
Item Number
TM-100-50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shunts, TM Series
Item #
TM-100-50
Shunt, 100A, 50mV, Lightweight

TM Series Information

  • 50mV Output
  • 5 ~ 1200 Amperes
  • +/‑ 0.25% Accuracy
  • Base Mount
The TM Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.
  • Compact Size

Specifications

Specifications
Manufacturer Part Number CI-TM10050
Manufacturer Crompton Instruments
Product Series TM
Family Series Crompton Instruments Shunts, TM Series
Description Shunt, 100A, 50mV, Lightweight
Output 50 mVDC
Current Rating 100 A
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
Alternatives
FN-100-50
FN-100-50
Crompton Instruments Shunts, FN Series