Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TM-2-8550/EZ Eaton Switches, MINI CAM SWITCH
MFG Item Number
TM-2-8550/EZ
TM-2-8550/EZ Eaton Switches, MINI CAM SWITCH
MFG Item Number
TM-2-8550/EZ
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
TM-2-8550/EZ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton rotary mini cam switch, rotary disconnects., |
| Number of Poles |
1 |
| Number of Positions |
10 |
| Current Rating |
10 A |
| Mounting |
Front Mount |
| Protection Rating |
IP65 |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
TM-2-8550/EZ
Eaton Switches