Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TM Series Information
| Manufacturer Part Number | TM050 |
|---|---|
| Manufacturer | GPI - Great Plains Industries |
| Product Series | TM |
| Family Series | GPI - Great Plains Industries Flow Control, TM Series |
| Description | Water Meter PVC 1/2in. Spigot LDisp |
| Material | PVC |
| Sensor Type | RotorFlow |
| Flow Range | 1-10 gpm |
| Port Size | 1/2 " |
| Port Style | Pipe End |
| Output | Local Display |
| Accuracy | 3 % |
| Maximum Pressure | 225 psi |
| Approvals | CE |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.735 lbs |