TM0505
Fibox Enclosures, EURONORD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM0505

Fibox Enclosures, EURONORD Series

TM0505

Fibox Enclosures, EURONORD Series
BACK PANEL, 1in.x1.9in.
MFG Item Number
TM0505
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, EURONORD Series
Item #
TM0505
BACK PANEL, 1in.x1.9in.

EURONORD Series Information

  • Ideal for Housing Terminals
  • RoHS Compliant and Halogen Free
  • Quicklock
EURONORD enclosures are designed to house DIN‑rail mounted terminal blocks and various types of sensors. EURONORD enclosures are available in polycarbonate, fiberglass, and aluminum. There are more than 160 different off‑the‑shelf versions available.

Specifications

Specifications
Manufacturer Part Number TM0505
Manufacturer Fibox
Product Series EURONORD
Family Series Fibox Enclosures, EURONORD Series
Description BACK PANEL, 1in.x1.9in.
Material Galvanized Steel
Composition Metallic
Panel Type Back
Perforated No
Kit No
Nominal Height 1 "
Nominal Width 2 "
Net Weight 0 lbs
Gross Weight 0 lbs