Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Fibox Enclosures, EURONORD Series
TM1520
Fibox Enclosures, EURONORD Series
Back Panel, 5.6in.x6.9in.
This item cannot be canceled or returned
Description
Enclosures, EURONORD Series
Back Panel, 5.6in.x6.9in.
EURONORD Series Information
Ideal for Housing Terminals RoHS Compliant and Halogen Free Quicklock EURONORD enclosures are designed to house DIN‑rail mounted terminal blocks and various types of sensors. EURONORD enclosures are available in polycarbonate, fiberglass, and aluminum. There are more than 160 different off‑the‑shelf versions available.
Specifications
Specifications
Manufacturer Part Number
TM1520
Manufacturer
Fibox
Product Series
EURONORD
Family Series
Fibox Enclosures, EURONORD Series
Description
Back Panel, 5.6in.x6.9in.
Material
Galvanized Steel
Composition
Metallic
Panel Type
Back
Perforated
No
Kit
No
Nominal Height
6 "
Nominal Width
7 "
Net Weight
0 lbs
Gross Weight
0 lbs
TM1520
Fibox Enclosures, EURONORD Series