Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM15NQ9GMB

Flomec Flow Control

TM15NQ9GMB

Flomec Flow Control
Water Meter
MFG Item Number
TM15NQ9GMB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, Series
Item #
TM15NQ9GMB
Water Meter

Series Information

Specifications

Specifications
Manufacturer Part Number TM15NQ9GMB
Manufacturer Flomec
Family Series Flomec Flow Control
Description Water Meter
Material PVC
Sensor Type Liquid
Flow Range 10-100 gpm
Port Size 1-1/2 "
Port Style NPT Female
Accuracy 3 %
Maximum Pressure 225 psi
Approvals CE
Net Weight 1.035 lbs
Gross Weight 1.485 lbs