Series Information
| Manufacturer Part Number | TM172PDG18R |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Programmable Logic Controllers |
| Description | M172P CTLIER PERF BLIND 18 I/O |
| Voltage | 20.4-24 VAC/VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Number of Inputs & Type | 10 - Analog (8), Digital (2) |
| Number of Outputs & Type | 8 - Analog (2), Digital (6) |
| Expandable | No |
| Display Type | None |
| Communication | RS-485, USB |
| Mounting | DIN Rail |
| Maximum I/O Expansions | 1 |
| Embedded Input Voltage | 24 VAC, 24 VDC |
| Embedded Ethernet | No |
| Modbus RTU Master | No |
| Modbus RTU Slave | No |
| Embedded Clock/Calendar | Yes |
| Approvals | CE, CSA, cURus, EAC |
| Net Weight | 0.51 lbs |
| Gross Weight | 0.61 lbs |