Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TM19 Brady Chemicals, TM TM19, ROLL, 19X80', 2/BALE
TM19 Brady Chemicals, TM TM19, ROLL, 19X80', 2/BALE
This item cannot be canceled or returned
Description
TM TM19, ROLL, 19X80', 2/BALE
Specifications
Specifications
| Manufacturer Part Number |
107841 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
TrackMat Universal Absorbent Mats - Heavy Weight, 19 x 80', Absorbency Capacity 26 gal |
| Type |
Environmental Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
1.3125 lbs |