TM1A-M
Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM1A-M

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series

TM1A-M

Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
TM1A-M Cable Tie Mount
MFG Item Number
TM1A-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2000

Description

Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Item #
TM1A-M
TM1A-M Cable Tie Mount

Adhesive Backed Cable Tie Mounts Series Information

  • Uses premium Panduit adhesive for a long‑term, reliable bond
  • Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled
  • Mounts should be used with Panduit cable ties for a complete wire routing solution

Specifications

Specifications
Manufacturer Part Number TM1A-M
Manufacturer Panduit
Product Series Adhesive Backed Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Adhesive Backed Cable Tie Mounts Series
Description The cable tie mount in natural color is applied with user-supplied adhesives and is 0.32 8.1 mm wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of
Mounting Adhesive
Color Natural
Height 0.51 "
Width 0.32 "
Depth 0.23 "
Heat Stabilized No
Material Nylon
Net Weight 0.71 lbs
Gross Weight 0.71 lbs