TM1S4-M
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM1S4-M

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

TM1S4-M

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
TM1S4-M Cable Tie Mount, Natural, PA 6.6
MFG Item Number
TM1S4-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
TM1S4-M
TM1S4-M Cable Tie Mount, Natural, PA 6.6

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number TM1S4-M
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description The cable tie mount in natural color is applied with a 4 M2.5 screw and is 0.32 8.1 mm wide. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of 1000.
Mounting Adhesive, Screw
Screw Size 4
Color Natural
Height 0.51 "
Width 0.32 "
Depth 0.23 "
Heat Stabilized No
Material Nylon
Net Weight 0.6 lbs
Gross Weight 0.8 lbs