TM1SF9M4
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM1SF9M4

HellermannTyton Cable Tie Mounts

TM1SF9M4

HellermannTyton Cable Tie Mounts
Push-Button Mount, .25in. Hole Dia,
MFG Item Number
TM1SF9M4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40000

Description

Cable Tie Mounts, Series
Item #
TM1SF9M4
Push-Button Mount, .25in. Hole Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number TM1SF9M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Push-Button Mount, .25in. Hole Dia, .13in. Max Panel, .2in. Max Tie Width, PA66, Natural, 1000/pkg
Mounting Push In
Color Natural
Height 0.18 "
Width 0.4 "
Depth 0.62 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs