TM2A615
Eagle Signal Timers, TM Repeat Cycle Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM2A615

Eagle Signal Timers, TM Repeat Cycle Timer Series

TM2A615

Eagle Signal Timers, TM Repeat Cycle Timer Series
Repeat Cycle Cam Timer, 120VAC, 2
MFG Item Number
TM2A615
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, TM Repeat Cycle Timer Series
Item #
TM2A615
Repeat Cycle Cam Timer, 120VAC, 2

TM Repeat Cycle Timer Series Information

Specifications

Specifications
Manufacturer Part Number TM2A615
Manufacturer Eagle Signal
Product Series TM Repeat Cycle Timer
Family Series Eagle Signal Timers, TM Repeat Cycle Timer Series
Description Repeat Cycle Cam Timer, 120VAC, 2 Circuit, 30 Minute, Surface Mnt, Electric
Voltage 120 VAC
Nominal Voltage 120 VAC
Maximum Time Preset 30 Min
Time Format Minutes
Display Type Dial
Timing Activation Dial Twist
Status Indicator No
Dual Display No
Reset Manual
Approvals CSA, UL
Net Weight 0.41 lbs
Gross Weight 0.5 lbs