TM2PWH25-M
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM2PWH25-M

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

TM2PWH25-M

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
TM2PWH25-M Cable Tie Mount, Natural, PA
MFG Item Number
TM2PWH25-M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
TM2PWH25-M
TM2PWH25-M Cable Tie Mount, Natural, PA

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number TM2PWH25-M
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit TM2PWH25-M Winged Push Barb Mounts provide a solution to cable management in situations where only one side of the panel is accessible. They require no adhesive or additional mounting hardware and the wing design provides added stability. For use
Mounting Push Barb
Color Natural
Height 0.71 "
Width 0.61 "
Depth 0.72 "
Heat Stabilized No
Material Nylon
Net Weight 1.955 lbs
Gross Weight 1.9 lbs