Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Federal Signal Audible Signaling Devices
TM33-SD
Federal Signal Audible Signaling Devices
TONE MODULE CUSTOM SERIES D
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
TONE MODULE CUSTOM SERIES D
Specifications
Specifications
Manufacturer Part Number
TM33-SD
Manufacturer
Federal Signal
Family Series
Federal Signal Audible Signaling Devices
Description
SelecTone Custom Tone Module - Non-volatile memory. Compatible with any SelecTone unit. Plug-in installation. Customized digital messages in any language. UL and cUL Listed.
Accessory Type
Custom Tone Module
Explosion Proof
No
Hazardous Location
No
Mounting
Plug-In
Approvals
cUL, UL
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
TM33-SD
Federal Signal Audible Signaling Devices