TM3AI4
Square D Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM3AI4 Square D Programmable Logic Controllers, TM3-4 ANALOG INPUTS

MFG Item Number
TM3AI4

TM3AI4 Square D Programmable Logic Controllers, TM3-4 ANALOG INPUTS

MFG Item Number
TM3AI4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
TM3AI4
TM3-4 ANALOG INPUTS

Series Information

Specifications

Specifications
Manufacturer Part Number TM3AI4
Manufacturer Square D
Family Series Square D Programmable Logic Controllers
Description TM3-4 ANALOG INPUTS
Primary Type Input
Number of Inputs 4
Input Type Analog
Input 24 VDC
Turn-On Time 1 ms
Turn-Off Time 1 ms
Mounting DIN Rail
Operating Temperature 14-131 °F
Approvals CE, IEC
Net Weight 0 lbs
Gross Weight 0 lbs