TM3S10-C186
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM3S10-C186

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

TM3S10-C186

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
TM3S10-C186 Cable Tie Mount, DkBlue, Met
MFG Item Number
TM3S10-C186
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
TM3S10-C186
TM3S10-C186 Cable Tie Mount, DkBlue, Met

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number TM3S10-C186
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description Panduit TM3S10-C186 Metal Detectable screw applied cable mounts allow identification by metal detection equipment to help meet food, beverage, and pharmaceutical safety standards. The mounts provide maximum stability and keep cables bundle close to
Mounting Adhesive, Screw
Screw Size 10
Color Dark Blue
Height 0.61 "
Width 0.87 "
Depth 0.37 "
Heat Stabilized No
Material Polypropylene
Net Weight 0.0006 lbs
Gross Weight 0.33 lbs