TM3S10-M30
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TM3S10-M30

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

TM3S10-M30

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
TM3S10-M30 Cable Tie Mount
MFG Item Number
TM3S10-M30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
TM3S10-M30
TM3S10-M30 Cable Tie Mount

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number TM3S10-M30
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description The cable tie mount in black is applied with a 10 M5 screw and is 0.61 15.5 mm wide. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of
Mounting Adhesive, Screw
Screw Size 10
Color Black
Height 0.86 "
Width 0.61 "
Depth 0.37 "
Heat Stabilized Yes
Material Nylon
Net Weight 3.465 lbs
Gross Weight 3.9 lbs