Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Process Controllers, TM Series
TM4-N2RE
Autonics Process Controllers, TM Series
This item cannot be canceled or returned
Description
Process Controllers, TM Series
Timing Relay Realization of Wide Range of Power Supply Various output operation (6 modes) Multi time range (16 kinds of time range) Wide control time (0.05 sec to 100 hour) Timing relays with easy parameter adjustment. Available in different power ranges. Contains various time ranges and output operations. Has a wide control time. Useful in many industrial settings and can be programmed for specific needs.
Specifications
Specifications
Manufacturer Part Number
TM4-N2RE
Manufacturer
Autonics
Product Series
TM
Family Series
Autonics Process Controllers, TM Series
Description
4 channel module, PID temp.controller, Relay Control output, Expansion module (No power
Power Supply
21.6-26.4 VDC
Nominal Voltage
24 VDC
Input Type
RTD, Thermocouple
Output Type
Relay
Number of Outputs
4
Display Type
Indicators
Thermocouple Class
B, C, E, G, J, K, L, N, PLII, R, S, T, U
Control Loops
On/Off, P, PD, PI, PID
Approvals
CE, cURus
Comments
RS485 Comm Output, Expansion Module
Net Weight
0.3663 lbs
Gross Weight
0.5094 lbs
TM4-N2RE
Autonics Process Controllers, TM Series