Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TM58 Brady Chemicals, TM TM58, ROLL, 58X80', 1/BALE
TM58 Brady Chemicals, TM TM58, ROLL, 58X80', 1/BALE
This item cannot be canceled or returned
Description
TM TM58, ROLL, 58X80', 1/BALE
Specifications
Specifications
| Manufacturer Part Number |
107844 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
TrackMat Universal Absorbent Mat - Heavy Weight, 58 x 80', Absorbency Capacity 39 gal |
| Type |
Environmental Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
2.125 lbs |