Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TM5A66701 Eagle Signal Timers, TM Repeat Cycle Timer Series, ELECTRIC REPEAT CYCLE CAM TIMER;
MFG Item Number
TM5A66701
TM5A66701 Eagle Signal Timers, TM Repeat Cycle Timer Series, ELECTRIC REPEAT CYCLE CAM TIMER;
MFG Item Number
TM5A66701
This item cannot be canceled or returned
Description
Timers, TM Repeat Cycle Timer Series
ELECTRIC REPEAT CYCLE CAM TIMER;
TM Repeat Cycle Timer Series Information
Specifications
Specifications
| Manufacturer Part Number |
TM5A66701 |
| Manufacturer |
Eagle Signal |
| Product Series |
TM Repeat Cycle Timer |
| Family Series |
Eagle Signal Timers, TM Repeat Cycle Timer Series |
| Description |
ELECTRIC REPEAT CYCLE CAM TIMER; SURFACE MTG.; 120VAC/60HZ; 8 HR. |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Maximum Time Preset |
8 Hrs |
| Time Format |
Hours |
| Display Type |
Dial |
| Timing Activation |
Dial Twist |
| Reset |
Manual |
| Approvals |
CSA, UL |
| Net Weight |
0.905 lbs |
| Gross Weight |
1.03 lbs |
TM5A66701
Eagle Signal Timers, TM Repeat Cycle Timer Series