TMA10A
Amprobe Anemometers, TMA10A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMA10A

Amprobe Anemometers, TMA10A Series

TMA10A

Amprobe Anemometers, TMA10A Series
ANEMOMETER THERMOMETER,FLEXIBLE VANE
Item Number
TMA10A
MFG Item Number
2817785
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Anemometers, TMA10A Series
Item #
TMA10A
ANEMOMETER THERMOMETER,FLEXIBLE VANE

TMA10A Series Information

Specifications

Specifications
Product Series TMA10A
Manufacturer Part Number 2817785
Manufacturer Amprobe
Family Series Amprobe Anemometers, TMA10A Series
Description ANEMOMETER THERMOMETER,FLEXIBLE VANE
Display LCD
Style Vane
Accuracy 2 %
Vane Type Remote
Humidity Range 0-80 %
Data Hold Yes
Operating Temperature 32-122 °F
Air Temperature (F) 32-123 °F
Temperature Units Degree C, Degree F
Measuring Units cfm, cmm, ft/min, km/h, knots, m/s, MPH
Backlight No
Net Weight 0.8125 lbs
Gross Weight 0.8 lbs