Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TMAO-24.32 |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 24 PL SD ENT HD 4 PEG M32 PLST |
| Number of Contacts | None (Housing Only) |
| Operating Temperature | -40-90 °C |
| Material | Thermoplastic |
| Composition | Non-Metallic |
| Thread Size | M32 |
| Enclosure | Hood/Side Entry |
| Approvals | CE, cURus |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.345 lbs |