Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TMAP-06L32
6 PL SRFC MT BS 1 LV M32 PLST
MFG Item Number
TMAP-06L32
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
6 PL SRFC MT BS 1 LV M32 PLST
Specifications
Specifications
| Manufacturer Part Number |
TMAP-06L32 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6 PL SRFC MT BS 1 LV M32 PLST |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-90 °C |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Thread Size |
M32 |
| Enclosure |
Base/Two-Sided |
| Approvals |
CE, cURus |
| Net Weight |
0.2713 lbs |
| Gross Weight |
0.2713 lbs |
TMAP-06L32
ILME Plugs & Receptacles