Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TMC2-100NB137
CG 1in. NPT ARMOR STOP & O-RING
MFG Item Number
TMC2-100NB137
This item cannot be canceled or returned
Description
CG 1in. NPT ARMOR STOP & O-RING
Specifications
Specifications
| Manufacturer Part Number |
TMC2-100NB137 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Cable Entries |
| Description |
CG 1in. NPT ARMOR STOP & O-RING |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Armored |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.02-1.37 " |
| Type |
Cable Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Comments |
ClassI/II Division 2, Class 1 Zone 1, Zone 21 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TMC2-100NB137
Meltric Cable Entries