TMC2075075NB
Appleton Cable Entries, TMC2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMC2075075NB

Appleton Cable Entries, TMC2 Series

TMC2075075NB

Appleton Cable Entries, TMC2 Series
TMC2 CABLE GLAND NI/BR 075NPT
Item Number
TMC2075075NB
MFG Item Number
TMC2-075075NB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Cable Entries, TMC2 Series
Item #
TMC2075075NB
TMC2 CABLE GLAND NI/BR 075NPT

TMC2 Series Information

  • Simplified two piece design
  • Integral 'O' ring face seal providing 4X and IP66
  • Independent sealing and armor clamping
  • True 360 degree grounding
  • Removable cable armor end stop accommodates larger insulated conductors
  • Superior pull out prevention
  • Compact slim profile
  • Reduced installation time (no disassembly required). Re‑usable design
  • Widest cable acceptance range
  • 1/2", 3/4" and 1" supplied with zinc plated steel locknut
  • Additional integral deluge proof seal for protection in extreme offshore and onshore environments
  • Continuous operating temperature ‑60 C to +110 C (‑76 F to +230 F)
Appleton TMC2 Connectors are designed for use with MC/MC‑HL, corrugated interlocked aluminum/steel armor or continuously welded armor (TECK or CLx) cables. They are used to provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.

Specifications

Specifications
Manufacturer Part Number TMC2-075075NB
Manufacturer Appleton
Product Series TMC2
Family Series Appleton Cable Entries, TMC2 Series
Description TMC2 Series Cable Gland Connector, Size: 3/4 IN, Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Temperature Rating: -60 To 110 DEG C, Connection: NPT, Dimensions: 1.2 IN Across Flat X 1.3 I
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 0.5-0.75 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals CSA, UL
Protection Rating IP66
Net Weight 0.1431 lbs
Gross Weight 0.59 lbs