TMC2X050099NBX
Appleton Cable Entries, TMC2X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TMC2X050099NBX Appleton Cable Entries, TMC2X Series, TMC2X CBL GLND NB 1/2 W/ RESIN

MFG Item Number
TMC2X-050099NBX

TMC2X050099NBX Appleton Cable Entries, TMC2X Series, TMC2X CBL GLND NB 1/2 W/ RESIN

MFG Item Number
TMC2X-050099NBX
Item Number
TMC2X050099NBX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, TMC2X Series
Item #
TMC2X050099NBX
TMC2X CBL GLND NB 1/2 W/ RESIN

TMC2X Series Information

  • Simplified two piece design
  • Utilizes RapidEx high speed liquid resin sealing compound included with each gland
  • Independent sealing and armor clamping/ grounding
  • Removable cable armor end stop accommodates larger insulated conductors
  • Superior pull out prevention
  • Compact slim profile
  • Widest cable acceptance range
  • Disconnectable design
  • Additional integral deluge proof seal for protection in extreme offshore and onshore environments
Appleton TMC2X Connectors are designed for use with MC/MC‑HL, corrugated interlocked aluminum/steel armor or continuously welded armor (TECK) cables. They utilize RapidEx high speed liquid resin sealing compound. TMC2X connectors are used to provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor.

Specifications

Specifications
Manufacturer Part Number TMC2X-050099NBX
Manufacturer Appleton
Product Series TMC2X
Family Series Appleton Cable Entries, TMC2X Series
Description Metal Clad Cable Connector, Type 2-Piece, Straight, Hub Size 1/2 Inch, Throat Type Bushing, Gland Nut, Cable Type Jacketed Metal Clad, Cable Size 0.69 to 0.99 Inch, Diameter 1.63 Inch, Length 3.74 Inch, Constructional Feature Explosionproof,
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Cable Diameter Range 0.69-0.99 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location Yes
Approvals CSA, UL
Protection Rating IP66
Net Weight 0 lbs
Gross Weight 1.025 lbs