Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Cable Entries, TMC Series
TMC9352BR
Eaton's Crouse-Hinds series Cable Entries, TMC Series
3 1/2 BRASS FT MC CAB ARMOR OD 2.95-3.52
MFG Item Number
TMC9352 BR
This item cannot be canceled or returned
Description
Cable Entries, TMC Series
3 1/2 BRASS FT MC CAB ARMOR OD 2.95-3.52
- Suitable for Wet Locations
- Interlocked or Continuously Wielded Corrugated Armored
- Standard Material is Aluminum
Specifications
Specifications
| Manufacturer Part Number |
TMC9352 BR |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
TMC |
| Family Series |
Eaton's Crouse-Hinds series Cable Entries, TMC Series |
| Description |
Eaton Crouse-Hinds series TMC cable gland, Metal-clad, TECK corrugated or interlocked steel, or aluminum, Armoured, Brass, Outer sheath: 3.02-3.78, General purpose, 3-1/2 NPT, Armor range: 2.95-3.52 |
| Hub Size |
3-1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 4 |
| Split Frame |
No |
| Cable Diameter Range |
2.95-3.52 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Brass |
| Hazardous Location |
Yes |
| Approvals |
cUL, UL |
| Protection Rating |
IP56 |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
TMC9352BR
Eaton's Crouse-Hinds series Cable Entries, TMC Series