Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | TMCX050 1 L |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Cable Entries |
| Description | Eaton Crouse-Hinds series Terminator II TMCX cable gland,Liquid compound,Cable Range:0.49-0.90,Cable Sealing:1 S,Metal-cladcorrugated armoured,TECK armoured,armoured barrier and tray cable,Armoured gland, Aluminum, 1/2 NPT |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 4X, NEMA 6P |
| Split Frame | No |
| Cable Diameter Range | 0.49-0.90 ” |
| Type | Cable Glands |
| Composition | Metallic |
| Material | Aluminum |
| Hazardous Location | Yes |
| Approvals | cULus |
| Net Weight | 0.78 lbs |
| Gross Weight | 0.78 lbs |